Shop All Gate Valves
Kennedy Valve
4" Gate Valve 3/4" TAP 350 PSI
Mfr # 7000360944
Zoro # G104290960
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Stem Type OS&Y
- Color - Drains Orange
- Standards ASTM B584 ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy Valve
- MFR # 7000360944
- Zoro # G104290960
- UPC # 652808074068
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Stem Type | OS&Y |
Color - Drains | Orange |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch PVC Threaded Cap SCH 40 (8113720)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (464-480)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE 8" Gate Valve 350 PSI (7000360144)
- KENNEDY VALVE 12" Gate Valve 350 PSI (7000360048)
- KENNEDY VALVE 10" Gate Valve 3/4 TAPS 200 PSI (7000360406)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 350 PSI (7000361044)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- Kennedy Valve Valves