Shop All Gate Valves
Kennedy Valve
4" Gate Valve 1/2 TAP 200 PSI
Mfr # 7000360806
Zoro # G004290916
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Type OS&Y
- Color - Drains Orange
- Standards ASTM A479
- Max. Water Pressure 200 Fire Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360806
- Zoro # G004290916
- UPC # 652808073870
- Country of Origin United States
- Category Gate Valves
Details
Stem Type | OS&Y |
Color - Drains | Orange |
Standards | ASTM A479 |
Max. Water Pressure | 200 Fire Protection |
Description
Kennedy Valve Series 8000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BN-KPW100BN)
- DIXON 3 in SINGLE PIN HD CLAMP 304 W/CROSS HOLE (13MHHM300)
- BEMIS Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round (7B200SLOWT 364)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI (7000361106)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- KENNEDY VALVE 10" Gate Valve 3/4 TAPS 200 PSI (7000360406)
- KENNEDY VALVE 10" Gate Valve 3/4" TAP 350 PSI (7000361510)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- Kennedy Valve Valves