Shop All Gate Valves
Kennedy Valve
3" FLANGED Gate Valve 1/2" TAP 200 PSI Tamper Switch
Mfr # 7000360902
Zoro # G504290966
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Stem Type OS&Y
- Color - Drains Orange
- Standards ASTM B584 & ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360902
- Zoro # G504290966
- UPC # 652808073986
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 200 |
Stem Type | OS&Y |
Color - Drains | Orange |
Standards | ASTM B584 & ASTM A479 |
Description
Kennedy Valve Series 7000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- MOEN Flow Restrictor Kit (140777)
- LIPPERT 24IN X 36IN X 62IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (210307)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE Indicator Post C F/4-12" Gate Valve (7000360502)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI (7000361106)
- KENNEDY VALVE 10" Gate Valve 3/4 TAPS 200 PSI (7000360406)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000361008)
- SMITH-COOPER IPS Prem Gate Valve, NL 1" (4347000240)
- Kennedy Valve Gate Valves