Shop All Gate Valves
Kennedy Valve
2 1/2" Gate Valve 1/2 TAP 200 PSI
Mfr # 7000360802
Zoro # G004290992
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Orange
- Max. Water Pressure 200 Fire Protection
- Stem Type OS&Y
- Standards ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360802
- Zoro # G004290992
- UPC # 652808073856
- Country of Origin United States
- Category Gate Valves
Details
Color - Drains | Orange |
Max. Water Pressure | 200 Fire Protection |
Stem Type | OS&Y |
Standards | ASTM A479 |
Description
Kennedy Valve Series 8000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 (255140-75)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 6-Port Closed Manifold (EPXM6PT)
- DELTA 3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze (41936-RB)
- APOLLO VALVES Ball Valve, 3/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10401)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE Indicator Post C F/4-12" Gate Valve (7000360502)
- KENNEDY VALVE 10" Gate Valve 350 PSI (7000360146)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361046)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- LEGEND VALVE 2-1/2" T-400 GATE VALVE (104-469)
- Kennedy Valve Valves