Shop All Gate Valves
Kennedy Valve
10" Gate Valve 350 PSI
Mfr # 7000360146
Zoro # G904290948
product price: $3,295.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,295.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Stem Type Non-Rising
- Standards ASTM B584 ASTM A479
- Color - Drains Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360146
- Zoro # G904290948
- UPC # 652808073344
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Stem Type | Non-Rising |
Standards | ASTM B584 ASTM A479 |
Color - Drains | Orange |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- ANVIL 4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902723)
- ZURN Auto Control Valve, 2 in. Pipe, Flanged (2-ZW209)
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361506)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- KENNEDY VALVE 12" Gate Valve 3/4 TAP 200 PSI (7000360814)
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- Kennedy Valve Valves