Shop All Gate Valves
Kennedy Valve
10" Gate Valve 3/4" TAP 350 PSI
Mfr # 7000361510
Zoro # G604290934
product price: $3,452.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,452.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Color - Drains Orange
- Stem Type OS&Y
- Standards ASTM B584 ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000361510
- Zoro # G604290934
- UPC # 652808074891
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Color - Drains | Orange |
Stem Type | OS&Y |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Elbow, 1/2 in x 3/8 in Tube Size, Brass, Brass (U272LF)
- THRIFCO PLUMBING 2 Inch Copper Male Adapter (5436103)
- ZORO SELECT Reinforced Silicone Tubing-3/4" ID, 3A (ZUSA-HT-2565)
- ZORO SELECT Hex Nipple, 304 SS, 1/4" Pipe Size, MNPT (ZUSA-PF-413)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 350 PSI (7000361044)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI (7000361106)
- KENNEDY VALVE 8" Gate Valve 350 PSI (7000360144)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE 10" Gate Valve 350 PSI (7000360146)
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- Kennedy Valve Valves