Shop All Gate Valves
Kennedy Valve
10" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch
Mfr # 7000360910
Zoro # G304290906
product price: $3,646.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,646.99
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Standards ASTM B584 & ASTM A479
- Color - Drains Orange
- Stem Type OS&Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360910
- Zoro # G304290906
- UPC # 652808074020
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 200 |
Standards | ASTM B584 & ASTM A479 |
Color - Drains | Orange |
Stem Type | OS&Y |
Description
Kennedy Valve Series 7000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-VS)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS (BSBX6125-SP)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI (7000361106)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- KENNEDY VALVE 10" Gate Valve 350 PSI (7000360146)
- KENNEDY VALVE 12" Gate Valve 3/4 TAP 200 PSI (7000360814)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 200 PSI (7000361104)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000361008)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- Kennedy Valve Gate Valves