Shop All Mobile Cabinets
Kennedy
Tool Organization, 20" D, 35" H, 21" W, Red
Mfr # 21040XR
Zoro # G406598498
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$808.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Features Ball Bearing Drawer Slides, Roller Bearing Casters, Tubular Locking System, Tubular Push Handle
- Body Material Steel
- Caster Diameter 5 in
- Body Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 21040XR
- Zoro # G406598498
- UPC # 024821753051
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Overall Height | 35 in |
Caster Diameter | 5 in |
Overall Depth | 20 in |
Overall Width | 21 in |
Height Style | Tool Tower |
Overall Dimensions | 21 in W x 20 in D x 35 in H |
Caster Width | 2 in |
Width Range | Less than 30 in Wide |
Description
Tool Organization, K2000 Series, Number of Drawers 4, Drawer Color Industrial Red, Tubular Locking System, Ball Bearing Drawer Slides, Roller Bearing Casters, Tubular Locking System, Tubular Push Handle, Includes Casters, Drawer Pulls, Push Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- HOSPITALITY 1 SOURCE Luggage Rack, Wood, 20 In H, Holds 300 lb (LRWSTD01)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- DISCO Body Shop Set Up Kit, 3 Slider Cabinets (8400)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Yellow Gloss (252BMC84)
- Kennedy Mobile Cabinets