Shop All Tool Chests & Cabinets
Kennedy
Tool Cabinet, 5 Drawer, Brown, 14 in W
Mfr # 185XB
Zoro # G3729691
product price: $703.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Brown
- Width 14 in
- Tool Storage Type Included Side Tool Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 185XB
- Zoro # G3729691
- UPC # 24821006225
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 14 in |
Details
Item | Tool Cabinet |
Number of Drawers | 5 |
Color | Brown |
Tool Storage Type Included | Side Tool Chest |
Description
Side Cabinet,Industrial,5 Drawer,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Blade Guide Block Kit (42-28-0206)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (523126)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 12.5" in D x 9.5" H (48RJ72)
- Kennedy Tool Chests & Cabinets