Shop All Tool Boxes
Kennedy
Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H
Mfr # K20B
Zoro # G908621304
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Features Lift-Out Tray
- Handle Type Cushion Vinyl Coated Handle
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # K20B
- Zoro # G908621304
- UPC # 24821022171
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 8-1/2 in |
Height | 9-3/4 in |
Nominal Outside Width | 20-1/8 |
Details
Item | Tool Box |
Material | Steel |
Color | Brown |
Features | Lift-Out Tray |
Handle Type | Cushion Vinyl Coated Handle |
Bin Cabinet Style | Removable Tray |
Description
Kennedy Transport your tools with ease using this portable tool box. Powder coat finished steel. Include lift-out tray and vinyl coated handles. Tray measures 19-1/2W x 7-3/4D x 3-3/8H. Closes securely using chrome lift latches. 20-1/8W x 8-5/8D x 9-3/4H overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD61/64)
- DRILL AMERICA 7/16" Brad Point Drill Bit (DMS68-0070)
- DEWALT 1-1/8" x 8" x 10" SDS+ Hammer Bit (DW5468)
- DEWALT FLEXVOLT(R) 60V MAX* TABLE SAW 1 BATTERY KIT (DCS7485T1)
- KENNEDY Tool Box, Steel, Brown, 24 in W x 8-1/2 in D x 9-3/4 in H (K24B)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- KENNEDY 2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H (220B)
- TOTALTURF 22 Inch Cantilever Steel Toolbox (TO2987216)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- POWERBUILT Rapid Box Slant Front Tool Box with Magnetic Tool Holders, Steel, Gray, 26 in W x 18 in D x 19 in H (240102)
- ZORO SELECT Tool Box Set, Plastic, Black (24Y988)
- Kennedy Tool Boxes