Shop All Pegboard Hooks
Kennedy
Spring Clip Spray Can Holder, 1-1/2" L
Mfr # 99836
Zoro # G9209999
product price: $23.59
/pk 10, $2.36/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 1 1/2 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99836
- Zoro # G9209999
- UPC # 24821998360
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 2 3/8 in |
Width | 3/4" |
Inside Dia. | 1" |
Length | 1-1/2" |
Height | 2-1/2" |
Hole Size | 3/8 in |
Inside Width | 1 in |
Overall Length | 2 in |
For Pegboard Hole Size | 3/8 in |
Hook Depth | 2 in |
Description
Clip, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 2 in, Overall Width 3/4 in, 2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Blue (QUS232BL)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- Kennedy Pegboard Hooks