Shop All Pegboard Hooks
Kennedy
Spring Clip Spray Can Holder, 1-1/2" L
Mfr # 99833
Zoro # G9209956
product price: $29.19
/pk 10, $2.92/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 1 1/2 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99833
- Zoro # G9209956
- UPC # 24821998339
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 2 3/8 in |
Inside Dia. | 3/8" |
Length | 1-1/2" |
Inside Width | 3/8 in |
Height | 2-1/2" |
Hole Size | 3/8 in |
Width | 3/4" |
Overall Length | 2 in |
Hook Depth | 2 in |
For Pegboard Hole Size | 3/8 in |
Description
Clip, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 2 in, Overall Width 3/4 in, 2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- Kennedy Pegboard Hooks