Shop All Pegboard Hooks
Kennedy
Single Rod Pegboard Hook, 4" L, 3/4" W
Mfr # 99824
Zoro # G9209789
original price:
$26.62
26% off
new price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 4 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99824
- Zoro # G9209789
- UPC # 24821998247
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 4 in |
Overall Height | 2 3/8 in |
Length | 4" |
Height | 2-1/2" |
Bend Height | 3/4 in |
Hole Size | 3/8 in |
Width | 3/4" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 4 in |
Hook Depth | 4 in |
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 4 in, Overall Width 3/4 in, 4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 10-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 111 in W, 42 in D (184212043108DA)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- KENNEDY Single Rod Pegboard Hook, 1" L, 2 -1/4" W (99827)
- KENNEDY Hammer/Wrench Tool Holder, 2 -1/8" W (99832)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Hook (.187" Dia.), PK50 (700838)
- Kennedy Pegboard Hooks