Shop All Pegboard Hooks
Kennedy
Single Rod Pegboard Hook, 4" L, 2 -1/4" W
Mfr # 99830
Zoro # G9209868
product price: $39.75
/pk 10, $3.98/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 4 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99830
- Zoro # G9209868
- UPC # 24821998308
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 4 in |
Overall Height | 2 3/8 in |
Hole Size | 3/8 in |
Width | 2 -1/4" |
Bend Height | 5/8 in |
Length | 4" |
Height | 2-1/2" |
Hook Depth | 4 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 4 in |
Description
Double Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 4 in, Overall Width 2 1/4 in, 4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 10-Degree Double Rod Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- LOWELL Alum Flat Panel 2U (AFP-2)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- KENNEDY Wrench Set Holder, 2" L, 5 -1/2" W (99841)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- Kennedy Pegboard Hooks