Shop All Pegboard Hooks
Kennedy
Single Rod Pegboard Hook, 3" L, 3/4" W
Mfr # 99822
Zoro # G9209831
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 3 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99822
- Zoro # G9209831
- UPC # 24821998223
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 3 in |
Overall Height | 2 3/8 in |
Hole Size | 3/8 in |
Length | 3" |
Width | 3/4" |
Height | 2-1/2" |
Bend Height | 3/4 in |
Overall Length | 3 in |
Hook Depth | 3 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 3 in, Overall Width 3/4 in, 3 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 70-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Hanging Tool Organizer For E-Track, 18in Tall x 17in Wide (ETHBTO)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6PT)
- KENNEDY Wrench Set Holder, 1" L, 4 -1/2" W (99842)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Single Rod Pegboard Hook, 1" L, 2 -1/4" W (99827)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- KENNEDY Wrench Set Holder, 2" L, 5 -1/2" W (99841)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- Kennedy Pegboard Hooks