Shop All Pegboard Hooks
Kennedy
Single Rod Pegboard Hook, 2" L, 3/4" W
Mfr # 99821
Zoro # G9209770
original price:
$20.59
12% off
new price: $17.95
/pk 10, $1.80/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99821
- Zoro # G9209770
- UPC # 24821998216
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 in |
Overall Height | 2 3/8 in |
Height | 2-1/2" |
Length | 2" |
Width | 3/4" |
Bend Height | 3/4 in |
Hole Size | 3/8 in |
Overall Length | 2 in |
Hook Depth | 2 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 2 in, Overall Width 3/4 in, 2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 70-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- PRIME-LINE 1/4 In., Brown Plastic, 1/2 In. Shelf Support Peg 48 Pack (U 9255N)
- ZORO SELECT Shelving Bracket, Steel (1WDR9)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- KENNEDY Wrench Set Holder, 1" L, 4 -1/2" W (99842)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- Kennedy Pegboard Hooks