Shop All Pegboard Hooks
Kennedy
Single Rod Pegboard Hook, 2-3/8" L, 3/4" W
Mfr # 99823
Zoro # G9209816
original price:
$25.12
25% off
new price: $18.69
/pk 10, $1.87/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2 3/8 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99823
- Zoro # G9209816
- UPC # 24821998230
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 3/8 in |
Overall Height | 2 3/8 in |
Bend Height | 5/8 in |
Length | 2-3/8" |
Hole Size | 3/8 in |
Width | 3/4" |
Height | 2-1/2" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 2 3/8 in |
Hook Depth | 2 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 2 3/8 in, Overall Width 3/4 in, 2 3/8 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 10-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stacking Bin Black 11in X 6in X 5in (GAVN2)
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- KENNEDY Hammer/Wrench Tool Holder, 1-3/8" W (99831)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Single Rod Pegboard Hook, 1" L, 2 -1/4" W (99827)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63105)
- Kennedy Pegboard Hooks