Shop All Pegboard Hooks
Kennedy
Single Rod Pegboard Hook, 1" L, 2 -1/4" W
Mfr # 99827
Zoro # G9209807
product price: $37.95
/pk 10, $3.80/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 1 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99827
- Zoro # G9209807
- UPC # 24821998278
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 1 in |
Overall Height | 2 3/8 in |
Bend Height | 5/8 in |
Length | 1" |
Height | 2-1/2" |
Width | 2 -1/4" |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Hook Depth | 1 in |
Overall Length | 1 in |
Description
Double Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 1 in, Overall Width 2 1/4 in, 1 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 50-Degree Double Rod Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 3 1/2 in H (DG92035CL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- KENNEDY Single Rod Pegboard Hook, 3" L, 3/4" W (99822)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- Kennedy Pegboard Hooks