Shop All Pegboard Hooks
Kennedy
Single Ring Tool Holder, 3" L, 2 -1/4" W
Mfr # 99839
Zoro # G9210050
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 3 in
- Overall Height 2 3/8 in
- Number of Hooks 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99839
- Zoro # G9210050
- UPC # 24821998391
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 3 in |
Overall Height | 2 3/8 in |
Inside Width | 2 3/8 in |
Bend Height | 2 3/8 in |
Length | 3" |
Height | 2-1/2" |
Width | 2 -1/4" |
Inside Dia. | 2-3/8" |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Hook Depth | 3 in |
Overall Length | 3 in |
Description
Single Ring Tool Holder, Number of Hooks 2, Overall Height 2 3/8 in, Overall Length 3 in, Overall Width 2 1/4 in, 3 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 46 1/2 in H x 44 in W, 4 Shelves, Gray (1504-95)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- KENNEDY Hammer/Wrench Tool Holder, 2 -1/8" W (99832)
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- KENNEDY Single Rod Pegboard Hook, 1" L, 2 -1/4" W (99827)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- KENNEDY Wrench Set Holder, 2" L, 5 -1/2" W (99841)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- Kennedy Pegboard Hooks