Shop All Tool Storage Accessories
Kennedy
Single Drawer Liner, Black, Polyester
Mfr # 84043
Zoro # G103658785
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Color Black
- Number of Pieces 1
- For Use With Drawer
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 84043
- Zoro # G103658785
- UPC # 24821840430
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 23 in |
Overall Depth | 10 5/8 in |
Details
Item | Drawer Liner |
Thickness | 1/16 in |
Color | Black |
Number of Pieces | 1 |
For Use With | Drawer |
Material | Polyester |
Pattern | Solid |
Features | Drawer Liner |
Compatible with Manufacturer Model No. | 2602, 2603, 2604, 263, 266, 360 |
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 54DM79, 54DN25, 54DN26, 54DN27, 54DN28, 54DN29, Compatible with Manufacturer Model No. 2602, 2603, 2604, 263, 266, 360, For Use With Drawer, Material Polyester, Number of Pieces 1, Overall Depth 10 5/8 in, Overall Width 23 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YU23)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 6 Points (M-612)
- KENNEDY Drawer Liner (84037)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84185)
- KENNEDY Fold Away Shelf, 18" L x 29" W x 1/2" H (DS1B)
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Black) (OSR22210)
- Kennedy Tool Storage Accessories