Shop All Tool Storage Accessories
Kennedy
Single Drawer Liner, Black, Polyester
Mfr # 84032
Zoro # G303658790
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Color Black
- Material Polyester
- Compatible with Manufacturer Model No. 205X
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 84032
- Zoro # G303658790
- UPC # 24821840324
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 18 3/8 in |
Overall Width | 9 1/2 in |
Details
Item | Drawer Liner |
Thickness | 1/16 in |
Color | Black |
Material | Polyester |
Compatible with Manufacturer Model No. | 205X |
Number of Pieces | 1 |
For Use With | Drawer |
Pattern | Solid |
Features | Drawer Liner |
Includes | Bank Drawer |
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 253D05, 414X95, Compatible with Manufacturer Model No. 205X, For Use With Drawer, Includes Bank Drawer, Material Polyester, Number of Pieces 1, Overall Depth 18 3/8 in, Overall Width 9 1/2 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Right Angle Drawbar For Bdgpt/Kondia (Z9005R1)
- PRIME-LINE Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (G02772)
- MAYHEW SCRATCH AWL 5-1/2" BLADE 1/4" (MY46502)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- KENNEDY Fold Away Shelf, 18" L x 29" W x 1/2" H (DS1B)
- KENNEDY Kennedy Manufacturing-VTC Series-50004BL-4 Panel Sq. Hole Toolboard Set w/60-Pc Hooks- Classic Blue (50004BL)
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- CAPRI TOOLS Wrench Roll Up Pouch, SAE, 17 Pockets (CP11495-POUCH)
- Kennedy Tool Storage Accessories