Shop All Tool Storage Accessories
Kennedy
Single Drawer Liner, Blac, Polyester
Mfr # 84038
Zoro # G203658708
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Pattern Solid
- Overall Depth 18 in
- For Use With Drawer
- Features Drawer Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 84038
- Zoro # G203658708
- UPC # 24821840386
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 21 in |
Details
Item | Drawer Liner |
Thickness | 1/16 in |
Pattern | Solid |
For Use With | Drawer |
Features | Drawer Liner |
Material | Polyester |
Number of Pieces | 1 |
Color | Black |
Compatible with Manufacturer Model No. | 21040 |
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 414X96, 54DN30, Compatible with Manufacturer Model No. 21040, For Use With Drawer, Material Polyester, Number of Pieces 1, Overall Depth 18 in, Overall Width 21 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Heavy Duty Pipe Wrench 12 in. L 1 pc (DR76584)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91340-09-03)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284919)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- KENNEDY Single Drawer Liner, Black, Polyester (84044)
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- KENNEDY Lock, High Security, w/ Long Cam (80402)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- POWER BAND Magnetic Wrist Band, Small (PB800S)
- Kennedy Tool Storage Accessories