Shop All Tool Chests & Cabinets
Kennedy
Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H
Mfr # 266B
Zoro # G9680268
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Brown
- Material Steel
- Includes Lift Out Tote Tray
- Features Friction Drawer Slides, High Security Tubular Locking System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 266B
- Zoro # G9680268
- UPC # 24821000483
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 12 in |
Height | 14-3/4 in |
Overall Depth | 12 1/8 in |
Overall Height | 14 3/4 in |
Overall Width | 26 1/8 in |
Width Range | Less than 30 in Wide |
Top Compartment Height | 4 1/8 in |
Dimensions | 26 1/8 in W x 12 1/8 in D x 14 3/4 in H |
Overall Dimensions | 26 1/8 in W x 12 1/8 in D x 14 3/4 in H |
Description
Top Chest, Body Color Brown, Body Finish Matte, Body Gauge 20 ga, Body Material Steel, Drawer Color Brown, Drawer Finish Matte, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Function Friction, Drawer Slide Type Friction, Duty Rating Light Duty, Features Friction Drawer Slides, High Security Tubular Locking System, Body Finish/Color Matte Brown, Includes Lift Out Tote Tray, Includes Drawer Liners No, Largest Maximum Drawer Load Capacity 90 lb, Locking System Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L (10Z703)
- ALFA TOOLS Bbml74290Dm Blitz Bit Mechanic'S Length Drill Mug, 29 Piece (BBML74290DM)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964712)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.12 hp (CP3000-600CR)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- Kennedy Tool Chests & Cabinets