Shop All Tool Chests & Cabinets
Kennedy
Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H
Mfr # 620B
Zoro # G9680119
original price:
$861.67
46% off
new price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Brown
- Material Steel
- Includes (4) Adjustable Dividers, Felt Lined Drawers
- Features Drawers and Top Till Wool Felt-Lined, Two-Piece Welded Friction Drawer Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 620B
- Zoro # G9680119
- UPC # 24821026520
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 20 in |
Depth | 8-1/2 in |
Height | 13-1/2 in |
Overall Depth | 8 1/2 in |
Overall Height | 13 5/8 in |
Overall Width | 20 1/8 in |
Top Compartment Height | 4 1/2 in |
Width Range | Less than 30 in Wide |
Dimensions | 20 1/8 in W x 8 1/2 in D x 13 5/8 in H |
Overall Dimensions | 20 1/8 in W x 8 1/2 in D x 13 5/8 in H |
Description
If you are looking for a top chest that is both functional and stylish, the Kennedy 620B 20-1/8"W Top Chest 3 Drawers is the perfect choice. The drawers are made of high-quality steel with two-piece welded friction drawer slides. They also have wool felt lining on the top till to protect your tools from scratches. This tool chest has an overall width of 20 1/8 in., depth of 8 1/2 in., height of 13 5/8 in., and width of 20 1/8 in. It features powder coated finish, which makes it rust resistant and durable. With its sleek design and practical features, this tool chest will meet all your storage needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Gloss Black, Hinge, Keyed, 30" W x 20" D x 31" H (2CZY2)
- Kennedy Tool Chests & Cabinets