Shop All Tool Chests & Cabinets
Kennedy
Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H
Mfr # 2604B
Zoro # G9680240
original price:
$1,078.00
40% off
new price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Brown
- Material Steel
- Features Friction drawer slides, High Security Tubular Locking System
- Width 26-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 2604B
- Zoro # G9680240
- UPC # 24821260429
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-3/4 in |
Depth | 12-1/2 in |
Height | 11-3/4 in |
Overall Width | 26 3/4 in |
Overall Height | 11 3/4 in |
Overall Depth | 12 1/2 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 3/4 in W x 12 1/2 in D x 11 3/4 in H |
Overall Dimensions | 26 3/4 in W x 12 1/2 in D x 11 3/4 in H |
Description
Intermediate Chest, Body Color Brown, Body Finish Matte, Body Gauge 20 ga, Body Material Steel, Drawer Color Brown, Drawer Finish Matte, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Function Friction, Drawer Slide Type Friction, Duty Rating Light Duty, Features Friction drawer slides, High Security Tubular Locking System, Body Finish/Color Matte Brown, Largest Maximum Drawer Load Capacity 90 lb, Locking System Keyed, Number of Drawers 4, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X25 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A41X25)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13X80, Black Powder Coated, Comp: Black Oxidized (K0752.5A51X80)
- KENNEDY Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet (275XB)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Black (361LN2)
- Kennedy Tool Chests & Cabinets