Shop All Tool Chests & Cabinets
Kennedy
Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H
Mfr # 2603B
Zoro # G9680286
original price:
$794.93
26% off
new price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Brown
- Material Steel
- Features Friction drawer slides, High Security Tubular Locking System
- Width 26-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 2603B
- Zoro # G9680286
- UPC # 24821260320
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-3/4 in |
Depth | 12-1/2 in |
Height | 11-3/4 in |
Overall Width | 26 3/4 in |
Overall Depth | 12 1/2 in |
Overall Height | 11 3/4 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 3/4 in W x 12 1/2 in D x 11 3/4 in H |
Overall Dimensions | 26 3/4 in W x 12 1/2 in D x 11 3/4 in H |
Description
With a powder coated finish, this KENNEDY 2603B Intermediate Chest has 3 drawers that can be locked with the high security tubular locking system. The friction drawer slides provide easy access to all your tools. The top chest is 12 1/2 in. deep and 11 3/4 in. high, with a 26 3/4 in. width overall. It has a load rating of 120 lb and fits nicely into any garage or workshop environment. If you are looking for an intermediate chest to store your tools, this KENNEDY Signature Series Chest will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 4 Pockets (1104)
- RIDGID Jaw Insert Set, For 4CW39 (54212)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #3 (C15948)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BC)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- Kennedy Tool Chests & Cabinets