Shop All Tool Chests & Cabinets
Kennedy
Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H
Mfr # MC22B
Zoro # G9680085
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Brown
- Material Steel
- Features Top Drawer Felt Lined Only
- Width 21-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # MC22B
- Zoro # G9680085
- UPC # 24821006959
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 21-1/2 in |
Depth | 9-1/2 in |
Height | 8 in |
Overall Depth | 9 5/8 in |
Overall Height | 7 7/8 in |
Overall Width | 21 5/8 in |
Width Range | Less than 30 in Wide |
Dimensions | 21 5/8 in W x 9 5/8 in D x 7 7/8 in H |
Overall Dimensions | 21 5/8 in W x 9 5/8 in D x 7 7/8 in H |
Description
Intermediate Chest, Body Color Brown, Body Finish Matte, Body Gauge 20 ga, Body Material Steel, Drawer Color Brown, Drawer Finish Matte, Drawer Gauge 22 ga, Drawer Liner Material Wool Felt, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Function Friction, Drawer Slide Type Friction, Duty Rating Light Duty, Features Top Drawer Felt Lined Only, Body Finish/Color Matte Brown, Largest Maximum Drawer Load Capacity 60 lb, Locking System Keyed, Number of Drawers 2, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- WESTWARD Phillips, Slotted Bit 7 in, Drive Size: 1/4 in , Num. of pieces:2 (401L11)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- KENNEDY Kennedy MC22B Signature Series 2158W X 958D X 778H 2 Drawer Brown Machinists Chest (MC22B)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- Kennedy Tool Chests & Cabinets