Shop All Tool Chests & Cabinets
Kennedy
Side Cabinet, 205XBL
Mfr # 205XBL
Zoro # G510934595
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Blue
- Features Attaches to Either Side of 29 in Wide Roller Cabinet
- Locking System High Security Tubular
- Overall Width 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 205XBL
- Zoro # G510934595
- UPC # 024821004559
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 13 5/8 in |
Overall Height | 29 1/8 in |
Overall Depth | 20 in |
Overall Dimensions | 13 5/8in x 20in x 29 1/16in |
Description
Side Cabinet, Side Cabinet, Number of Drawers 5, Overall Depth 20 in, Overall Height 29 1/8 in, Overall Width 13 5/8 in, Drawer Slide Type Ball Bearing, Body Color Blue, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Compatible with Manufacturer Model No. 295X, 297X, 80387, 84205, Drawer Slide Features Pull to open, Features Attaches to Either Side of 29 in Wide Roller Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50903)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX91)
- Kennedy Tool Chests & Cabinets