Shop All Tool Chests & Cabinets
Kennedy
Side Cabinet, 205XBK
Mfr # 205XBK
Zoro # G910934638
product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
- Features Attaches to Either Side of 29 in Wide Roller Cabinet
- Locking System High Security Tubular
- Overall Height 29 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 205XBK
- Zoro # G910934638
- UPC # 024821004542
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Height | 29 1/8 in |
Overall Depth | 20 in |
Overall Width | 13 5/8 in |
Overall Dimensions | 13 5/8in x 20in x 29 1/16in |
Description
Side Cabinet, Side Cabinet, Number of Drawers 5, Overall Depth 20 in, Overall Height 29 1/8 in, Overall Width 13 5/8 in, Drawer Slide Type Ball Bearing, Body Color Black, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Compatible with Manufacturer Model No. 295X, 297X, 80387, 84205, Drawer Slide Features Pull to open, Features Attaches to Either Side of 29 in Wide Roller Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 3" (HMY.2-5/8)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26 in W x 12 in D x 19 in H (3611B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H (49NR90)
- Kennedy Tool Chests & Cabinets