Shop All Tool Chests & Cabinets
Kennedy
Side Cabinet, 185XBL
Mfr # 185XBL
Zoro # G410934787
product price: $691.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Blue
- Features Attaches to 27 in Wide Roller Cabinet
- Locking System High Security Tubular
- Series K1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 185XBL
- Zoro # G410934787
- UPC # 024821002937
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Depth | 18 in |
Overall Height | 29 1/8 in |
Overall Width | 13 5/8 in |
Overall Dimensions | 13 5/8in x 18in x 29 1/16in |
Description
Side Cabinet, Side Cabinet, Number of Drawers 5, Overall Depth 18 in, Overall Height 29 1/8 in, Overall Width 13 5/8 in, Drawer Slide Type Ball Bearing, Body Color Blue, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Compatible with Manufacturer Model No. 273X, 275X, 277X, 310X, 80390, 84185, Drawer Slide Features Pull to open, Features Attaches to 27 in Wide Roller Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Mini Scraper, 1-1/2" (STMIN)
- MAYES LEVEL&ANGLE FINDER SMAL (10155)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- JAMESON Hawkbill 10" L, 2 PK (32-70-O-2PK)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W (348XBL)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- Kennedy Tool Chests & Cabinets