Shop All Tool Chests & Cabinets
Kennedy
Side Cabinet, 185XBK
Mfr # 185XBK
Zoro # G410934565
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
- Features Attaches to 27 in Wide Roller Cabinet
- For Use With Industrial
- Drawer Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 185XBK
- Zoro # G410934565
- UPC # 024821002920
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Depth | 18 in |
Overall Height | 29 1/8 in |
Overall Width | 13 5/8 in |
Overall Dimensions | 13 5/8in x 18in x 29 1/16in |
Description
Side Cabinet, Side Cabinet, Number of Drawers 5, Overall Depth 18 in, Overall Height 29 1/8 in, Overall Width 13 5/8 in, Drawer Slide Type Ball Bearing, Body Color Black, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Compatible with Manufacturer Model No. 273X, 275X, 277X, 310X, 80390, 84185, Drawer Slide Features Pull to open, Features Attaches to 27 in Wide Roller Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bucket Top, 12-1/2" L x 12-1/2" W x 2" H (5938)
- DRILL AMERICA #10-24 1" OD Carbon Round Die (DWTC1-1024)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- Kennedy Tool Chests & Cabinets