Shop All Pegboard Hooks
Kennedy
Screw Driver Holder, 1-1/4" L, 17 -3/4" W
Mfr # 99840
Zoro # G9210041
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 17 3/4 in
- Overall Depth 1 1/4 in
- Overall Height 1 1/2 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99840
- Zoro # G9210041
- UPC # 24821998407
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 17 3/4 in |
Overall Depth | 1 1/4 in |
Overall Height | 1 1/2 in |
Height | 1-1/2" |
Width | 17 -3/4" |
Hole Size | 3/8 in |
Length | 1-1/4" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3/4 in |
Hook Depth | 3/4 in |
Description
Screwdriver Holder, Number of Hooks 1, Overall Height 1 1/2 in, Overall Length 3/4 in, Overall Width 17 3/4 in, 3/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Locking Clip Locking System, Circle For Pegboard Hole Shape, Steel, Gray, Powder Coated, Toolholder Accessory Type, Screwdriver Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC111BL)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- KENNEDY Hammer/Wrench Tool Holder, 2 -1/8" W (99832)
- KENNEDY Single Rod Pegboard Hook, 3" L, 3/4" W (99822)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- Kennedy Pegboard Hooks