Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 9 Drawer, Red, 54 in W
Mfr # 549MPR
Zoro # G610935034
product price: $3,798.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,798.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Red
- Includes Black Cushioned End Handle, Black Drawer Pulls, Drawer Liners, Rubber Top Mat
- Features 14 Gauge Cross Member to Hold Center Wall Which Keeps Unit Square and Drawers from Flexing, Top Pan has 16 Gauge Reinforced Steel and Bottom Pan Has 14 Gauge Caster Rails, All of Which Increases Stability and Provides Smooth Maneuverability and Function, Two Extra-Wide Center Drawers
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 549MPR
- Zoro # G610935034
- UPC # 024821001268
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Overall Depth | 25 in |
Overall Width | 53 1/2 in |
Overall Height | 41 in |
Caster Width | 2 in |
Caster Diameter | 6 in |
Description
Roller Cabinet, K Series, Number of Drawers 9, Drawer Color Red, Work Surface Material Rubber, High Security Tubular, 14 Gauge Cross Member to Hold Center Wall Which Keeps Unit Square and Drawers from Flexing, Top Pan has 16 Gauge Reinforced Steel and Bottom Pan Has 14 Gauge Caster Rails, All of Which Increases Stability and Provides Smooth Maneuverability and Function, Two Extra-Wide Center Drawers, Includes Black Cushioned End Handle, Black Drawer Pulls, Drawer Liners, Rubber Top Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 7/8" SINK Die (49-16-2705)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 21 mm Size, Short Socket, Black Oxide (49-16-1621)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.35 hp (G3X180RG4)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBL)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- KENNEDY Kennedy MC22B Signature Series 2158W X 958D X 778H 2 Drawer Brown Machinists Chest (MC22B)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- BETA Tool Cabinet, 7 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004679)
- Kennedy Tool Chests & Cabinets