Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 9 Drawer, Gray, 54 in W
Mfr # 549MPGY
Zoro # G910934959
product price: $3,798.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,798.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Gray
- Includes Black Cushioned End Handle, Black Drawer Pulls, Drawer Liners, Rubber Top Mat
- Features 14 Gauge Cross Member to Hold Center Wall Which Keeps Unit Square and Drawers from Flexing, Top Pan has 16 Gauge Reinforced Steel and Bottom Pan Has 14 Gauge Caster Rails, All of Which Increases Stability and Provides Smooth Maneuverability and Function, Two Extra-Wide Center Drawers
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 549MPGY
- Zoro # G910934959
- UPC # 024821001084
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Overall Height | 41 in |
Overall Depth | 25 in |
Caster Width | 2 in |
Overall Width | 53 1/2 in |
Caster Diameter | 6 in |
Description
Roller Cabinet, K Series, Number of Drawers 9, Drawer Color Gray, Work Surface Material Rubber, High Security Tubular, 14 Gauge Cross Member to Hold Center Wall Which Keeps Unit Square and Drawers from Flexing, Top Pan has 16 Gauge Reinforced Steel and Bottom Pan Has 14 Gauge Caster Rails, All of Which Increases Stability and Provides Smooth Maneuverability and Function, Two Extra-Wide Center Drawers, Includes Black Cushioned End Handle, Black Drawer Pulls, Drawer Liners, Rubber Top Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1767687)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- ZORO SELECT Peg, s, PK4 (TT11C5391PGG)
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26 in W x 12 in D x 19 in H (3611B)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607730)
- Kennedy Tool Chests & Cabinets