Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 9 Drawer, Black, 54 in W
Mfr # 549MPBK
Zoro # G410935005
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,749.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Black
- Includes Black Cushioned End Handle, Black Drawer Pulls, Drawer Liners, Rubber Top Mat
- Features 14 Gauge Cross Member to Hold Center Wall Which Keeps Unit Square and Drawers from Flexing, Top Pan has 16 Gauge Reinforced Steel and Bottom Pan Has 14 Gauge Caster Rails, All of Which Increases Stability and Provides Smooth Maneuverability and Function, Two Extra-Wide Center Drawers
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 549MPBK
- Zoro # G410935005
- UPC # 024821001053
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Overall Width | 53 1/2 in |
Caster Width | 2 in |
Overall Depth | 25 in |
Overall Height | 41 in |
Caster Diameter | 6 in |
Description
Roller Cabinet, K Series, Number of Drawers 9, Drawer Color Black, Work Surface Material Rubber, High Security Tubular, 14 Gauge Cross Member to Hold Center Wall Which Keeps Unit Square and Drawers from Flexing, Top Pan has 16 Gauge Reinforced Steel and Bottom Pan Has 14 Gauge Caster Rails, All of Which Increases Stability and Provides Smooth Maneuverability and Function, Two Extra-Wide Center Drawers, Includes Black Cushioned End Handle, Black Drawer Pulls, Drawer Liners, Rubber Top Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 14 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1020x1)
- RIDGID Hepa Filter (VF6000)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191042)
- ANVIL 138R 1/2 IMP ROD MI ZP CLAMP (0560500191)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- BETA Tool Cabinet, 7 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004679)
- Kennedy Tool Chests & Cabinets