Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W
Mfr # 348XBL
Zoro # G010934637
product price: $1,374.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,374.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Blue
- Features Tubular End Handle
- Width 34 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 348XBL
- Zoro # G010934637
- UPC # 024821003989
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Overall Depth | 20 in |
Caster Width | 2 in |
Overall Width | 34 in |
Overall Height | 39 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K2000 Series, Number of Drawers 8, Drawer Color Blue, Caster Type Roller Bearing, High Security Tubular, Tubular End Handle, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #32 (54042)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- FIEBINGMPANY 8OZ Neatsfoot Oil (PNOC00P008Z)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- KENNEDY Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest (520B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 27 in W (277XBK)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- Kennedy Tool Chests & Cabinets