Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 8 Drawer, Blue, 27 in W
Mfr # 378XBL
Zoro # G210934819
product price: $959.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Blue
- Width 27 in
- Locking System High Security Tubular
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 378XBL
- Zoro # G210934819
- UPC # 024821002326
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Overall Depth | 18 in |
Overall Height | 39 in |
Overall Width | 27 in |
Caster Width | 2 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 8, Drawer Color Blue, Caster Type Sintered Bearing, High Security Tubular, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m32x2 Carbon Steel Hex Die (DWTSMH32X2)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25465)
- ITL 1000V Insulated 3/8" Drive Torque Wrench (01785)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Blue, 72 in W x 30 in D (EX7217RCQBLBK)
- Kennedy Tool Chests & Cabinets