Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 8 Drawer, Black, 34 in W
Mfr # 348XBK
Zoro # G810934639
product price: $1,350.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Black
- Features Tubular End Handle
- Width 34 in
- Caster Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 348XBK
- Zoro # G810934639
- UPC # 024821003972
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Caster Width | 2 in |
Overall Depth | 20 in |
Overall Width | 34 in |
Overall Height | 39 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K2000 Series, Number of Drawers 8, Drawer Color Black, Caster Type Roller Bearing, High Security Tubular, Tubular End Handle, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Utility Blades, .025", 100 pcs (11049)
- STRIKER Refillable Mechanical Carpenter Pencil (770629)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- KLEIN TOOLS Insulated Phillips Screwdriver #2 Round (6037INS)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY Kennedy K1800 Series 13-5/8inW X 18inD X 29inH 5 Drawer Brown Hang-On Side Cabinet (185XB)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 48 in W x 20 in D x 37 in H (68005-N)
- Kennedy Tool Chests & Cabinets