Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H
Mfr # 277XR
Zoro # G3729971
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Red
- Features High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer
- Width 27 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 277XR
- Zoro # G3729971
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 35 in |
Details
Item | Rolling Tool Cabinet |
Number of Drawers | 7 |
Color | Red |
Features | High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer |
Tool Storage Type Included | Rolling Cabinet |
Gauge | 18/20 ga. |
Description
Rolling Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- MAYHEW CHISEL COLD/CUT 7/8 X 7-1/2" (MY70216)
- GREY PNEUMATIC SKT 1" DRIVE X 24MM HEX DRIVER IM (GP4924M)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 25/64 (C18651)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- Kennedy Tool Chests & Cabinets