Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W
Mfr # 277XBL
Zoro # G410934978
product price: $875.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Blue
- Width 27 in
- Overall Width 27 in
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 277XBL
- Zoro # G410934978
- UPC # 024821004085
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Overall Width | 27 in |
Overall Height | 35 in |
Overall Depth | 18 in |
Caster Width | 2 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 7, Drawer Color Blue, Caster Type Roller Bearing, High Security Tubular, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8SWCB 8" Adj Wrench (8SWCB)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x24)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- STANLEY Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest (029025R)
- Kennedy Tool Chests & Cabinets