Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 7 Drawer, Black, 29 in W
Mfr # 297XBK
Zoro # G710934654
product price: $894.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$894.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Black
- Features Double Wall Construction, Tubular End Handle
- Width 29 in
- Series K2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 297XBK
- Zoro # G710934654
- UPC # 024821004191
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Overall Width | 29 in |
Overall Depth | 20 in |
Caster Width | 2 in |
Overall Height | 35 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K2000 Series, Number of Drawers 7, Drawer Color Black, Caster Type Roller Bearing, High Security Tubular, Double Wall Construction, Tubular End Handle, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty C-Clamp 4" (404PRO)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- GEARWRENCH 2" to 4-3/4" Adjustable Pin Black Oxide Spanner Wrench 1/4" Pin (81864)
- K TOOL INTL Alignment Bars 1 X 54 Long (CAT/54)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- STM 5 Drawer Roller Cabinet (326530)
- Kennedy Tool Chests & Cabinets