Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 7 Drawer, Black, 27 in W
Mfr # 277XBK
Zoro # G710935040
product price: $884.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Black
- Width 27 in
- Overall Height 35 in
- Series K1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 277XBK
- Zoro # G710935040
- UPC # 024821004078
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Overall Height | 35 in |
Overall Width | 27 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 7, Drawer Color Black, Caster Type Roller Bearing, High Security Tubular, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT End Mill Dispenser, Master, 4 Flute (13325)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- MILWAUKEE TOOL Combination Wrench Sets, Alloy Steel, Chrome, Number of Tools 30 (48-22-9513,48-22-9413)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 1/4" (819694)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- Kennedy Tool Chests & Cabinets