Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H
Mfr # 295XR
Zoro # G3729962
product price: $886.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$886.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Red
- Features High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer
- Width 29 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 295XR
- Zoro # G3729962
- UPC # 24821006133
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Depth | 20 in |
Height | 35 in |
Details
Item | Rolling Tool Cabinet |
Number of Drawers | 5 |
Color | Red |
Features | High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer |
Gauge | 18/20 ga. |
Tool Storage Type Included | Rolling Cabinet |
Description
This Kennedy Rolling Cabinet is the perfect tool storage solution for your workshop. The five drawers are wide and deep, allowing you to keep all your tools in one place. Made of 18/20 ga. gauge, this rolling cabinet is durable and sturdy. It comes with five large drawers that are deep and wide enough to accommodate larger tools. You can roll it around on its four swivel casters, which makes it easy to access wherever you need it in your workshop or garage. The Kennedy Rolling Cabinet is the ideal tool storage solution for any shop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- GERBER Fixed Blade Knife, 11 in Overall L (31-003053)
- KENNEDY Kennedy MC22B Signature Series 2158W X 958D X 778H 2 Drawer Brown Machinists Chest (MC22B)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W (348XBL)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- FLEXCART FC-400 Tool Utility Cart, 4 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-400LBC)
- Kennedy Tool Chests & Cabinets