Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 5 Drawer, Blue, 29 in W
Mfr # 295XBL
Zoro # G210934642
product price: $790.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Blue
- Features Swing-Down Panel Conceals Bottom Compartment
- Width 29 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 295XBL
- Zoro # G210934642
- UPC # 024821003866
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Overall Depth | 20 in |
Caster Width | 2 in |
Overall Height | 35 in |
Overall Width | 29 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K2000 Series, Number of Drawers 5, Drawer Color Blue, Caster Type Sintered Bearing, High Security Tubular, Swing-Down Panel Conceals Bottom Compartment, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Riser Block, 6" (515-116)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 3/8" Deep Length, Chrome Finish Socket (D008512)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- URREA I-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H (I27S6)
- Kennedy Tool Chests & Cabinets