Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 5 Drawer, Blue, 27 in W
Mfr # 275XBL
Zoro # G410934954
product price: $788.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Blue
- Features Swing-Down Panel Conceals Bottom Compartment
- Width 27 in
- Caster Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 275XBL
- Zoro # G410934954
- UPC # 024821003743
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Overall Width | 27 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Overall Height | 35 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 5, Drawer Color Blue, Caster Type Roller Bearing, High Security Tubular, Swing-Down Panel Conceals Bottom Compartment, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #36 (C70169)
- VEGA Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- CLEVELAND SET 15A #1-6 192 EZYOUT WC USA (C00907)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBL)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- Kennedy Tool Chests & Cabinets