Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 5 Drawer, Black, 29 in W
Mfr # 295XBK
Zoro # G110934643
product price: $798.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
- Features Swing-Down Panel Conceals Bottom Compartment
- Width 29 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 295XBK
- Zoro # G110934643
- UPC # 024821003859
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Overall Depth | 20 in |
Overall Height | 35 in |
Caster Width | 2 in |
Overall Width | 29 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K2000 Series, Number of Drawers 5, Drawer Color Black, Caster Type Sintered Bearing, High Security Tubular, Swing-Down Panel Conceals Bottom Compartment, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- MILWAUKEE TOOL 16" Bulldog Tinner (48-22-4001)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 2In (50 Pack) (DWA2SL10IRB)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26 in W x 12 in D x 19 in H (3611B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 27 in W (277XBK)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- Kennedy Tool Chests & Cabinets