Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 5 Drawer, Black, 27 in W
Mfr # 275XBK
Zoro # G110934957
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
- Features Swing-Down Panel Conceals Bottom Compartment
- Width 27 in
- Overall Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 275XBK
- Zoro # G110934957
- UPC # 024821003736
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Overall Width | 27 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Overall Height | 35 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 5, Drawer Color Black, Caster Type Roller Bearing, High Security Tubular, Swing-Down Panel Conceals Bottom Compartment, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bearing, Caged Roller 916 (45142)
- DEWALT Nail Set, 1/32, 2/32, 3/32 in, 4 in L, 3 Pc (DWHT58018)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD13010)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- Kennedy Tool Chests & Cabinets