Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 4 Drawer, Blue, 21 in W
Mfr # 21040XBL
Zoro # G410934589
product price: $818.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Blue
- Features Tubular End Handle
- Width 21 in
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 21040XBL
- Zoro # G410934589
- UPC # 024821004993
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 21 in |
Overall Height | 35 in |
Overall Width | 21 in |
Overall Depth | 20 in |
Caster Width | 2 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K2000 Series, Number of Drawers 4, Drawer Color Blue, Caster Type Roller Bearing, High Security Tubular, Tubular End Handle, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSE31125)
- MILWAUKEE TOOL 7/8" TCT Annular Cutter 2" Depth (49-59-4089)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY Rolling Tool Cabinet, 3 Drawer, Red, 27 in W x 18 in D x 35 in H (273XR)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- Kennedy Tool Chests & Cabinets