Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 3 Drawer, Red, 27 in W x 18 in D x 35 in H
Mfr # 273XR
Zoro # G3729938
product price: $710.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Red
- Features High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer
- Width 27 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 273XR
- Zoro # G3729938
- UPC # 24821006058
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 35 in |
Details
Item | Rolling Tool Cabinet |
Number of Drawers | 3 |
Color | Red |
Features | High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer |
Tool Storage Type Included | Rolling Cabinet |
Gauge | 18/20 ga. |
Description
If you are looking for a rolling cabinet to hold your tools, this Kennedy 273XR 27"W Rolling Cabinet is the perfect choice. It has three drawers that can be pulled out to reveal more storage space. The cabinet has an 18/20 ga. gauge and 3 total tool storage compartments. Made of red heavy duty metal, it features 3 drawers with roller bearing slides for smooth operation. The top shelf is covered in a textured surface which prevents items from sliding off when the drawer is opened or closed. Its overall height and width are 35 in. and 27 in., respectively, while its depth is 18 in.. The Kennedy Rolling Cabinet is a sturdy tool chest that will provide you with ample storage space for all your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49212)
- BESSEY 2 Drop Forged CClamp (CM20)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- KENNEDY Kennedy K1800 Series 13-5/8inW X 18inD X 29inH 5 Drawer Brown Hang-On Side Cabinet (185XB)
- KENNEDY Kennedy MC22B Signature Series 2158W X 958D X 778H 2 Drawer Brown Machinists Chest (MC22B)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- Kennedy Tool Chests & Cabinets