Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 3 Drawer, Blue, 27 in W
Mfr # 273XBL
Zoro # G310934498
product price: $698.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Blue
- Features Swing-Down Panel Conceals Bottom Compartment
- Width 27 in
- Series K1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 273XBL
- Zoro # G310934498
- UPC # 024821003620
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Overall Depth | 18 in |
Overall Width | 27 in |
Overall Height | 35 in |
Caster Width | 2 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 3, Drawer Color Blue, Caster Type Roller Bearing, High Security Tubular, Swing-Down Panel Conceals Bottom Compartment, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- Kennedy Tool Chests & Cabinets